Deep groove ball bearing SNR 6305C4, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6305C4
Rubix:205A0208
EAN:3413520144180



Documents
Product details : SNR 6305C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, sheet metal cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x70x22 mm |
|---|---|
| Logistic Weight | 226 g |
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 17 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 6300 |
| Cage | steel |
| Reference speed | 12000 rpm |
| Limit speed | 19000 rpm |
| Basic static load, radial - C0r | 12100 N |
| Basic dynamic load, radial - Cr | 23500 N |
| Weight | 0.225 kg |
Show UNSPSC/ECL@SS
£ 7.36 excl. VAT
/ Each
£ 8.83 incl. VAT
- Delivery usually within ( 3 ) days
