Deep groove ball bearing FAG 6221-2Z-C3, Outer diameter: 190 mm | Width: 36 mm | Inner diameter: 105 mm
Ball bearing
See technical informationReferences
FAG:6221-2Z-C3
Rubix:229A0750
Manufacturer :0191059910030
EAN:4012801203814

Product details : FAG 6221-2Z-C3 RADIAL BALL BEARING 191059910030
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
Deep groove ball bearing 62..-2Z, single row, shields, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 3990 g |
|---|---|
| Inner diameter | 105 mm |
| Outer diameter | 190 mm |
| Width | 36 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 62..-2z |
| Reference speed | 4650 rpm |
| Limit speed | 4000 rpm |
| Basic static load, radial - C0r | 105000 N |
| Basic dynamic load, radial - Cr | 141000 N |
Show UNSPSC/ECL@SS
£ 135.65 excl. VAT
/ Each
£ 162.78 incl. VAT
- In stock: Next day delivery
