Deep groove ball bearing SNR 6306NREE, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm

Deep groove ball bearings, single row

See technical informationSee documents

References

SNR:6306NREE
Rubix:205A0262
EAN:3413520145910
brand logo

Technical specifications

Inner diameter30 mm
Outer diameter72 mm
Width19 mm
See all Specifications

Documents

Product details : SNR 6306NREE DEEP GROOVE BALL BEARING


Rigid ball bearing, radial contact, sheet metal cage, groove and snap ring on outside diameter, friction seals on both sides.

Technical specifications


Attributes
Logistics dimensions (L x W x H)84x84x27 mm
Logistic Weight368 g
Inner diameter30 mm
Outer diameter72 mm
Width19 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series6300
Cagesteel
Limit speed6800 rpm
Basic static load, radial - C0r15900 N
Basic dynamic load, radial - Cr27900 N
Weight0.346 kg
£ 21.94 excl. VAT
/ Each
£ 26.33 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories