Deep groove ball bearing FAG 6030-2RSR, Outer diameter: 225 mm | Width: 35 mm | Inner diameter: 150 mm
Ball bearings
See technical informationReferences
FAG:6030-2RSR
Rubix:238A3013
Manufacturer :0607629000000
EAN:4026677489227

Product details : FAG 6030-2RSR DEEP GROOVE BALL BEARING 60..-2RSR SINGLE ROW SEALS STEE
This FAG ball bearing is designed to meet the high demands of industrial environments. This premium-quality product stands out for its ability to deliver consistent performance, even under harsh operating conditions.
Features:
This rigid bearing is a single-row ball bearing. Its robust construction includes a sheet steel cage, which ensures uniform load distribution and improves stability during operation. The two rubber seals protect the bearing’s internal components from contaminants such as dust, moisture, and other impurities.
Sealing:
This rigid ball bearing is sealed by two high-quality rubber seals. These seals prevent dust particles, water, and other contaminants from reaching the bearing’s internal components, thereby preserving its longevity and performance. By retaining the lubricant inside and preventing the entry of unwanted substances, these seals reduce the risk of premature bearing failure. It requires little maintenance; however, it is recommended to check the condition of the bearing to prevent wear and tear.
Brand Information:
FAG is a global leader in the design and manufacture of ball bearings, recognized for its expertise, quality, and reliability. With over 100 years of experience, the brand offers a wide range of bearings to meet the needs of the most demanding industries.
Features:
This rigid bearing is a single-row ball bearing. Its robust construction includes a sheet steel cage, which ensures uniform load distribution and improves stability during operation. The two rubber seals protect the bearing’s internal components from contaminants such as dust, moisture, and other impurities.
Sealing:
This rigid ball bearing is sealed by two high-quality rubber seals. These seals prevent dust particles, water, and other contaminants from reaching the bearing’s internal components, thereby preserving its longevity and performance. By retaining the lubricant inside and preventing the entry of unwanted substances, these seals reduce the risk of premature bearing failure. It requires little maintenance; however, it is recommended to check the condition of the bearing to prevent wear and tear.
Brand Information:
FAG is a global leader in the design and manufacture of ball bearings, recognized for its expertise, quality, and reliability. With over 100 years of experience, the brand offers a wide range of bearings to meet the needs of the most demanding industries.
Strengths
Its ability to handle high radial loads while maintaining smooth rotation reduces vibrations and improves the overall performance of the machines in which it is used. The rubber seals provide effective protection against contaminants, thereby minimizing wear and maintenance requirements. The sheet steel cage adds strength to the assembly, ensuring greater durability.
Applications
This deep groove ball bearing is designed for a wide range of industrial applications. It is particularly effective in machine tools, material handling equipment, conveyor systems, and agricultural applications.
Technical specifications
Attributes
| Logistic Weight | 4340 g |
|---|---|
| Inner diameter | 150 mm |
| Outer diameter | 225 mm |
| Width | 35 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 60..-2rsr |
| Limit speed | 1540 rpm |
| Basic static load, radial - C0r | 124000 N |
| Basic dynamic load, radial - Cr | 131000 N |
Show UNSPSC/ECL@SS
£ 250.46 excl. VAT
/ Each
£ 300.55 incl. VAT
- In stock: Next day delivery
