Deep groove ball bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x160x160 mm |
---|---|
Logistic Weight | 2216 g |
Inner diameter | 90 mm |
Outer diameter | 160 mm |
Width | 30 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 62..-2Z |
Material | Steel |
Reference speed | 5100 rpm |
Limit speed | 5400 rpm |
Basic static load, radial - C0r | 74000 N |
Basic dynamic load, radial - Cr | 102000 N |
Usually arrives within 14 working days