Deep groove ball bearing SKF 393921 E, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm

Rigid ball bearings

See technical information

References

SKF:393921 E
Rubix:104A9256
Manufacturer :39216
EAN:7316577033123
brand logo

Technical specifications

Inner diameter17 mm
Outer diameter40 mm
Width12 mm
See all Specifications

Product details : SKF SKF SPECIAL BEARING 393921 E


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This double-row angular contact ball bearing is an ideal solution for systems requiring a combination of durability and performance. Designed to simultaneously support radial and axial loads, this product ensures smooth operation and enhanced reliability. Its optimized construction facilitates installation while ensuring long-lasting performance in controlled environments.

Features:
This double-row angular contact ball bearing features a robust sheet steel cage and an open design, allowing for easy access for maintenance and lubrication. Its solid inner and outer rings provide high stability under constant loads. This bearing is designed as two single-row angular contact ball bearings arranged in an O-configuration, but with a reduced width. Double-row angular contact ball bearings can support both radial and axial loads in both directions. An increased contact angle enhances their ability to support axial loads. It features non-standard radial clearance.

Maintenance:
Regular maintenance is essential to ensure optimal service life. The bearing must be lubricated with a suitable product, depending on the operating conditions. Periodic inspections of lubrication, vibrations, and temperature help detect any abnormalities.

Sealing:
This open-design, deep groove ball bearing has no seals, making it more susceptible to contaminant ingress. This design is best suited for clean or low-contamination environments. Although the absence of seals simplifies maintenance and facilitates cooling, it requires regular lubrication and frequent inspections to prevent premature failure.

Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in bearings and rotating solutions. With a presence in more than 130 countries, the group offers high-quality products and innovative services to improve the performance of industrial equipment. Its solutions span a wide range of industries, from automotive and aerospace to energy and agriculture.

Key Features:
• Simultaneous support of radial and axial loads for optimal performance.
• Steel sheet cage offering high resistance to mechanical stress.
• Open design for easy access to lubrication and maintenance.
• Low friction, ensuring high energy efficiency.
• Suitable for high rotational speeds in demanding applications.

Applications:
This bearing is ideal for a variety of environments, such as:
• Conveyor and transmission systems requiring reliable support.
• Material handling equipment and guidance mechanisms.
• Agricultural machinery, where radial load management is crucial.
• Machine tools such as milling machines and drills, for their stability under load.
• Industrial equipment and gearmotors, where durability is essential.
These bearings are also used in automotive equipment, household appliances, and textile machinery, offering a high-performance and durable solution in every application.

Technical specifications


Attributes
Logistic Weight62,3 g
Inner diameter17 mm
Outer diameter40 mm
Width12 mm
Sealingopen
Bearing Clearancecn
Series393921
Materialbearing steel
£ 21.34 excl. VAT
/ Each
£ 25.61 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories