Deep groove ball bearing INA 636 2Z, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 6 mm
Schaeffler Deep Groove Ball Bearing
See technical informationReferences
INA:636 2Z
Rubix:104A5809

Product details : INA RADIAL BALL BEARING 636 2Z
Single-row deep groove ball bearings are the most common type of rolling bearings. These shielded (2Z or ZZ) bearings from NSK are fitted with two metal dust shields to prevent the ingress of dirt and foreign matter into the bearing housing. NSK’s range of bearings are available in a variety of metric sizes with varying inside and outside diameters to ensure the perfect fit.
Strengths
Single-row roller bearing
Low-friction metal seal on both sides
Low-friction metal seal on both sides
Applications
Polluted environments
Technical specifications
Attributes
| Inner diameter | 6 mm |
|---|---|
| Outer diameter | 22 mm |
| Width | 7 mm |
| Sealing | two metal shields |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 5.01 excl. VAT
/ Each
£ 6.01 incl. VAT
- Usually arrives within 14 working days
