Deep groove ball bearing SNR 6308E, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm

Deep groove ball bearings, single row

See technical informationSee documents

References

SNR:6308E
Rubix:205A0315
EAN:3413520147808
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter90 mm
Width23 mm
See all Specifications

Documents

Product details : SNR 6308E DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, sheet metal cage, friction seal on one side

Technical specifications


Attributes
Logistics dimensions (L x W x H)103x103x28 mm
Logistic Weight640 g
Inner diameter40 mm
Outer diameter90 mm
Width23 mm
Sealingone rubber seal
Bearing Clearancecn
Series6300
Cagesteel
Limit speed5500 rpm
Basic static load, radial - C0r24000 N
Basic dynamic load, radial - Cr40300 N
Weight0.612 kg
£ 22.24 excl. VAT
/ Each
£ 26.69 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories