Deep groove ball bearing SNR 6205G15C3, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm

SNR - Deep Groove Ball Bearing - 6205.G15C3

See technical information

References

SNR:6205G15C3
Rubix:204A9512
Manufacturer :6205.G15C3
EAN:3413520126285
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter52 mm
Width15 mm
See all Specifications

Product details : SNR 6205G15C3 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, polyamide cage, open

Technical specifications


Attributes
Inner diameter25 mm
Outer diameter52 mm
Width15 mm
Sealingopen
Bearing Clearancec3
Series6200
Cagepolyamide
Reference speed14000 rpm
Limit speed22000 rpm
Basic static load, radial - C0r7900 N
Basic dynamic load, radial - Cr13800 N
Weight0.128 kg
£ 4.65 excl. VAT
/ Each
£ 5.58 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories