Deep groove ball bearing NTN 6340L1, Outer diameter: 420 mm | Width: 80 mm | Inner diameter: 200 mm
NTN - Deep Groove Ball Bearing - 6340L1
See technical informationSee documentsReferences
NTN:6340L1
Rubix:205A0649
EAN:4547359787627



Documents
Product details : NTN 6340L1 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, machined cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 420x420x80 mm |
|---|---|
| Logistic Weight | 53000 g |
| Inner diameter | 200 mm |
| Outer diameter | 420 mm |
| Width | 80 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6300 |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 500000 N |
| Basic dynamic load, radial - Cr | 410000 N |
| Weight | 0.36 kg |
Show UNSPSC/ECL@SS
£ 2,838.87 excl. VAT
/ Each
£ 3,406.64 incl. VAT
- Usually arrives within 14 working days
