Deep groove ball bearing SNR 6310NRZZ, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6310NRZZ
Rubix:205A0405
EAN:3413520150549



Documents
Product details : SNR 6310NRZZ DEEP GROOVE BALL BEARING
Rigid ball bearing, radial contact, sheet metal cage, groove and snap ring on outside diameter, deflectors on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 113x113x33 mm |
|---|---|
| Logistic Weight | 1124 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6300 |
| Cage | steel |
| Reference speed | 7700 rpm |
| Limit speed | 8100 rpm |
| Basic static load, radial - C0r | 38300 N |
| Basic dynamic load, radial - Cr | 61300 N |
| Weight | 1.07 kg |
Show UNSPSC/ECL@SS
£ 58.72 excl. VAT
/ Each
£ 70.46 incl. VAT
- Usually arrives within 14 working days
