Deep groove ball bearing NTN 6016ZZC3/5K, Outer diameter: 125 mm | Width: 22 mm | Inner diameter: 80 mm
NTN - Deep Groove Ball Bearing - 6016ZZC3/5K
See technical informationSee documentsReferences
NTN:6016ZZC3/5K
Rubix:204A9159
EAN:4547359010442



Documents
Product details : NTN 6016ZZC3/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x125x22 mm |
|---|---|
| Logistic Weight | 854 g |
| Inner diameter | 80 mm |
| Outer diameter | 125 mm |
| Width | 22 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 53000 N |
| Weight | 0.99 kg |
Show UNSPSC/ECL@SS
£ 35.25 excl. VAT
/ Each
£ 42.30 incl. VAT
- Delivery usually within ( 3 ) days
