Deep groove ball bearings, single row
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 12 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 12 mm |
Sealing | One rubber seal |
Bearing Clearance | CN |
Series | 6000 |
Cage | Steel |
Limit speed | 9100 rpm |
Basic static load, radial - C0r | 5800 N |
Basic dynamic load, radial - Cr | 9800 N |
Weight | 0.08 kg |
Usually arrives within 14 working days