Deep groove ball bearing NTN 6312L1C3, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
NTN - Deep Groove Ball Bearing - 6312L1C3
See technical informationSee documentsReferences
NTN:6312L1C3
Rubix:205A0452
EAN:4547359397185



Documents
Product details : NTN 6312L1C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, machined cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x31 mm |
|---|---|
| Logistic Weight | 2050 g |
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 52000 N |
| Basic dynamic load, radial - Cr | 82000 N |
| Weight | 0.026 kg |
Show UNSPSC/ECL@SS
£ 103.90 excl. VAT
/ Each
£ 124.68 incl. VAT
- Delivery usually within ( 3 ) days
