Deep groove ball bearing SNR 6206EC3, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearings, single row
See technical informationReferences
SNR:6206EC3
Rubix:204A9551
Manufacturer :6206.EC3
EAN:3413520127770

Product details : SNR 6206EC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, sheet metal cage, friction seal on one side
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 16 mm |
| Sealing | one rubber seal |
| Bearing Clearance | c3 |
| Series | 6200 |
| Cage | steel |
| Limit speed | 7600 rpm |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Weight | 0.199 kg |
Show UNSPSC/ECL@SS
£ 8.30 excl. VAT
/ Each
£ 9.96 incl. VAT
- Delivery usually within ( 3 ) days
