Deep groove ball bearing Timken 308W, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Ball Bearing
See technical informationReferences
Timken:308W
Rubix:396A9147
EAN:0087796042780

Product details : TIMKEN 308W MAX CAPACITY NOTCHED TYPE BALL BEARING
Radial ball bearings consist of an inner and outer ring with a cage containing a complement of precision balls. The standard Conrad-type bearing has a deep-groove construction capable of handling radial and axial loads from either direction in versatile designs that permit relatively high-speed operation.In addition to standard single-row deep groove bearings, Timken offers special designs, including a maximum capacity series and an extra large (XLS) radial series bearing.
Deep groove ball bearing Timken Fafnir 308W (Maximum Capacity), open. 40×90×23 mm with high dynamic load rating and oil limiting speed 4600 rpm.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 23 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | fafnir® maximum capacity ball bearings (200w, 300w) |
| Material | steel |
| Cage | phenolic resin |
| Reference speed | 3850 rpm |
| Limit speed | 4600 rpm |
| Reaming diameter | 40 mm |
| Basic static load, radial - C0r | 39055 N |
| Basic dynamic load, radial - Cr | 64499 N |
| Weight | 0.844 kg |
Show UNSPSC/ECL@SS
£ 87.02 excl. VAT
/ Each
£ 104.42 incl. VAT
- Delivery usually within ( 7 ) days
