Deep groove ball bearing SKF RLS 12, Outer diameter: 82.55 mm | Width: 19.05 mm | Inner diameter: 38.1 mm
Rigid ball bearings
See technical informationReferences
SKF:RLS 12
Rubix:1275496
Manufacturer :21088
EAN:7316577017789


Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 82.55 mm |
| Width | 19.05 mm |
Product details : SKF DEEP GROOVE BALL BEARING RLS12
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This ball bearing combines durability and efficiency, offering both radial and axial load-carrying capacity. Ideal for a variety of applications, it features an open design that facilitates access for lubrication.
Features:
This single-row deep-groove ball bearing features a seal-less design, allowing for easy lubrication. Due to its standard radial clearance, it perfectly balances load capacity with reduced friction, enabling high speeds. It is designed to operate under controlled conditions. It features a sheet steel cage.
Maintenance:
To ensure the longevity of this rigid bearing, regular maintenance is essential. Frequent lubrication with a high-quality lubricant suitable for the operating conditions is recommended.
Sealing:
This deep groove ball bearing has an open, unsealed design, allowing direct access to the internal components. While this facilitates lubrication and inspections, it also exposes the bearing to external contaminants such as dust and moisture. This lack of protection can lead to lubricant leakage and accelerated wear. Therefore, its use is recommended in clean, controlled environments.
Brand Information:
SKF, founded in 1907, is a global leader in mechanical bearings. With over 100 years of experience, SKF operates in numerous industries, offering innovative solutions that ensure the performance of rotating equipment. The Swedish group is recognized for its advanced technologies and its commitment to quality and sustainability, providing reliable products to millions of customers worldwide.
Key Benefits:
• High load capacity: withstands radial and axial loads in both directions, ensuring reliable performance.
• Ease of maintenance: The open design facilitates lubrication and inspections, reducing downtime.
• Low friction resistance: Optimizes energy efficiency and extends the bearing’s service life.
• Versatility: Suitable for numerous industrial applications, including conveyor systems and transmission mechanisms.
• High-speed performance: Designed to operate at high speeds with moderate noise and vibration.
Applications:
This deep-groove ball bearing is ideal for a wide range of industrial applications. It is commonly used in conveyor systems, transmission mechanisms, and material-handling equipment. Its open design makes it particularly suitable for low-contamination environments, such as textile processing machines or guide rollers. Ensuring optimal performance, it is designed for operating conditions where cleanliness and ease of access are paramount.
Features:
This single-row deep-groove ball bearing features a seal-less design, allowing for easy lubrication. Due to its standard radial clearance, it perfectly balances load capacity with reduced friction, enabling high speeds. It is designed to operate under controlled conditions. It features a sheet steel cage.
Maintenance:
To ensure the longevity of this rigid bearing, regular maintenance is essential. Frequent lubrication with a high-quality lubricant suitable for the operating conditions is recommended.
Sealing:
This deep groove ball bearing has an open, unsealed design, allowing direct access to the internal components. While this facilitates lubrication and inspections, it also exposes the bearing to external contaminants such as dust and moisture. This lack of protection can lead to lubricant leakage and accelerated wear. Therefore, its use is recommended in clean, controlled environments.
Brand Information:
SKF, founded in 1907, is a global leader in mechanical bearings. With over 100 years of experience, SKF operates in numerous industries, offering innovative solutions that ensure the performance of rotating equipment. The Swedish group is recognized for its advanced technologies and its commitment to quality and sustainability, providing reliable products to millions of customers worldwide.
Key Benefits:
• High load capacity: withstands radial and axial loads in both directions, ensuring reliable performance.
• Ease of maintenance: The open design facilitates lubrication and inspections, reducing downtime.
• Low friction resistance: Optimizes energy efficiency and extends the bearing’s service life.
• Versatility: Suitable for numerous industrial applications, including conveyor systems and transmission mechanisms.
• High-speed performance: Designed to operate at high speeds with moderate noise and vibration.
Applications:
This deep-groove ball bearing is ideal for a wide range of industrial applications. It is commonly used in conveyor systems, transmission mechanisms, and material-handling equipment. Its open design makes it particularly suitable for low-contamination environments, such as textile processing machines or guide rollers. Ensuring optimal performance, it is designed for operating conditions where cleanliness and ease of access are paramount.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19,05x82,55x82,55 mm |
|---|---|
| Logistic Weight | 440 g |
| Inner diameter | 38.1 mm |
| Outer diameter | 82.55 mm |
| Width | 19.05 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | rls |
| Cage | steel |
| Reference speed | 18000 rpm |
| Limit speed | 11000 rpm |
| Basic static load, radial - C0r | 19000 N |
| Basic dynamic load, radial - Cr | 30700 N |
Show UNSPSC/ECL@SS
£ 85.29 excl. VAT
/ Each
£ 102.35 incl. VAT
- Usually arrives within 14 working days