Deep groove ball bearing SNR 6212EC3, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Deep groove ball bearings, single row
See technical informationReferences
SNR:6212EC3
Rubix:204A9779
Manufacturer :6212.EC3
EAN:3413520136611

Product details : SNR 6212EC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, sheet metal cage, friction seal on one side
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 22 mm |
| Sealing | one rubber seal |
| Bearing Clearance | c3 |
| Series | 6200 |
| Cage | steel |
| Limit speed | 3900 rpm |
| Basic static load, radial - C0r | 36300 N |
| Basic dynamic load, radial - Cr | 51600 N |
| Weight | 0.785 kg |
Show UNSPSC/ECL@SS
£ 29.95 excl. VAT
/ Each
£ 35.94 incl. VAT
- Delivery usually within ( 3 ) days
