Deep groove ball bearing Timken 6022-2Z, Outer diameter: 170 mm | Width: 28 mm | Inner diameter: 110 mm
6022
See technical informationReferences
Timken:6022-2Z
Rubix:100A0506
EAN:0087796297401




Product details : TIMKEN 6022-ZZ BALL BEARING WITH SHIELDS
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 28 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6022 |
| Basic static load, radial - C0r | 73000 N |
| Basic dynamic load, radial - Cr | 82000 N |
Show UNSPSC/ECL@SS
£ 154.58 excl. VAT
/ Each
£ 185.50 incl. VAT
- Delivery usually within ( 7 ) days
