Deep groove ball bearing SNR 6012, Outer diameter: 95 mm | Width: 18 mm | Inner diameter: 60 mm
SNR - Deep Groove Ball Bearing - 6012
See technical informationReferences
SNR:6012
Rubix:204A9071
EAN:3413520115432



Product details : SNR 6012 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x95x18 mm |
|---|---|
| Logistic Weight | 400 g |
| Inner diameter | 60 mm |
| Outer diameter | 95 mm |
| Width | 18 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Reference speed | 7700 rpm |
| Limit speed | 12000 rpm |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 28600 N |
| Weight | 0.411 kg |
Show UNSPSC/ECL@SS
£ 27.02 excl. VAT
/ Each
£ 32.42 incl. VAT
- Delivery usually within ( 3 ) days
