Deep groove ball bearing SKF 6010-2RS1/C3W64F, Outer diameter: 80 mm | Width: 16 mm | Inner diameter: 50 mm
Rigid ball bearings
See technical informationReferences
SKF:6010-2RS1/C3W64F
Rubix:103A8492
EAN:7316573720584

Product details : SKF RADIAL BALL BEARING 6010-2RS1/C3W64F
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Technical specifications
Attributes
| Logistic Weight | 288 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 80 mm |
| Width | 16 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6010 |
Show UNSPSC/ECL@SS
£ 90.21 excl. VAT
/ Each
£ 108.25 incl. VAT
- Usually arrives within 14 working days
