Deep groove ball bearing SNR 6214ZZC3, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm
SNR Single-row Deep groove ball bearing ZZ
See technical informationSee documentsReferences
SNR:6214ZZC3
Rubix:204A9851
EAN:3413520137847



Documents
Product details : SNR 6214ZZC3 DEEP GROOVE BALL BEARING
Single-row Deep groove ball bearing, radial contact, sheet metal cage, deflectors on both sides
Deep groove ball bearing single-row, main dimensions acc. to DIN 625-1, covering disc made of sheet steel on both sides of the bearing, bearing play C3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x30 mm |
|---|---|
| Logistic Weight | 1100 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 24 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Reference speed | 6100 rpm |
| Limit speed | 6800 rpm |
| Basic static load, radial - C0r | 44100 N |
| Basic dynamic load, radial - Cr | 61900 N |
| Weight | 1.055 kg |
Show UNSPSC/ECL@SS
£ 33.83 excl. VAT
/ Each
£ 40.60 incl. VAT
- Delivery usually within ( 3 ) days
