Deep groove ball bearing NTN 6410C3, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 50 mm
NTN - Deep Groove Ball Bearing - 6410C3
See technical informationSee documentsReferences
NTN:6410C3
Rubix:205A0682
EAN:4547359584240



Documents
Product details : NTN 6410C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x31 mm |
|---|---|
| Logistic Weight | 1880 g |
| Inner diameter | 50 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6400 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 49500 N |
| Basic dynamic load, radial - Cr | 92000 N |
| Weight | 0.398 kg |
Show UNSPSC/ECL@SS
£ 52.77 excl. VAT
/ Each
£ 63.32 incl. VAT
- Delivery usually within ( 3 ) days
