Deep groove ball bearings, single row
Inner diameter | 15 mm |
---|---|
Outer diameter | 42 mm |
Width | 13 mm |
Inner diameter | 15 mm |
---|---|
Outer diameter | 42 mm |
Width | 13 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 6300 |
Cage | Steel |
Limit speed | 12000 rpm |
Basic static load, radial - C0r | 5300 N |
Basic dynamic load, radial - Cr | 11200 N |
Weight | 0.63 kg |
Usually arrives within 14 working days