SKF Deep groove ball bearing W 60.. Series
Inner diameter | 40 mm |
---|---|
Outer diameter | 68 mm |
Width | 15 mm |
Logistic Weight | 175 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 68 mm |
Width | 15 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | W |
Material | Stainless steel |
Cage | Steel |
Limit speed | 6300 rpm |
Basic static load, radial - C0r | 11400 N |
Basic dynamic load, radial - Cr | 14600 N |
Usually arrives within 14 working days