Deep groove ball bearing FAG 6004-C-2HRS>V, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
Ball bearing
See technical informationReferences
FAG:6004-C-2HRS>V
Rubix:244A3953
Manufacturer :0949816800000
EAN:4054372546617

Product details : FAG 6004-C-2HRSV 0949816800000 DEEP GROOVE BALL BEARING
This FAG deep groove ball bearing is a precision mechanical component designed to deliver high performance in a wide range of industrial applications. This product combines robustness, reliability, and efficiency to meet the demands of a wide variety of industrial environments.
Features:
This FAG deep groove ball bearing is designed with a single row of balls, ideal for supporting both radial and axial loads in both directions. It features rubber seals on both sides, providing optimal protection against dust, moisture, and other contaminants. The high-quality sheet steel cage ensures uniform ball distribution. This bearing is compatible with high rotational speeds, making it versatile and suitable for a wide range of applications.
Maintenance:
Maintenance of this FAG deep groove ball bearing is simplified by the presence of seals that prevent the ingress of contaminants. This significantly reduces the need for frequent lubrication, as the internal lubricant is protected and retained over a long period. However, it is recommended to periodically check the condition of the bearings to ensure they are functioning properly and to replace the lubricant when necessary. Proper maintenance will extend the bearing’s service life and maximize machine efficiency.
Sealing:
This rigid bearing is equipped with rubber seals, providing an effective barrier against the ingress of dust, dirt, and moisture. These seals help maintain optimal lubrication inside the bearing, thereby reducing wear and extending the product’s service life. This sealing system is particularly beneficial in harsh environments where contaminants can lead to premature failure. By keeping the lubricant inside and impurities out, this bearing ensures reliable and long-lasting performance, even under demanding operating conditions.
Brand Information:
FAG is a renowned brand of the Schaeffler Group, recognized for its cutting-edge technology and expertise in bearings. For over 130 years, FAG has been providing innovative, high-quality solutions to industries worldwide. With a wide range of bearings, FAG strives to offer reliable, high-performance products to meet the needs of the most demanding industrial sectors. The brand is committed to providing products that improve efficiency, reduce maintenance costs, and increase equipment durability.
Features:
This FAG deep groove ball bearing is designed with a single row of balls, ideal for supporting both radial and axial loads in both directions. It features rubber seals on both sides, providing optimal protection against dust, moisture, and other contaminants. The high-quality sheet steel cage ensures uniform ball distribution. This bearing is compatible with high rotational speeds, making it versatile and suitable for a wide range of applications.
Maintenance:
Maintenance of this FAG deep groove ball bearing is simplified by the presence of seals that prevent the ingress of contaminants. This significantly reduces the need for frequent lubrication, as the internal lubricant is protected and retained over a long period. However, it is recommended to periodically check the condition of the bearings to ensure they are functioning properly and to replace the lubricant when necessary. Proper maintenance will extend the bearing’s service life and maximize machine efficiency.
Sealing:
This rigid bearing is equipped with rubber seals, providing an effective barrier against the ingress of dust, dirt, and moisture. These seals help maintain optimal lubrication inside the bearing, thereby reducing wear and extending the product’s service life. This sealing system is particularly beneficial in harsh environments where contaminants can lead to premature failure. By keeping the lubricant inside and impurities out, this bearing ensures reliable and long-lasting performance, even under demanding operating conditions.
Brand Information:
FAG is a renowned brand of the Schaeffler Group, recognized for its cutting-edge technology and expertise in bearings. For over 130 years, FAG has been providing innovative, high-quality solutions to industries worldwide. With a wide range of bearings, FAG strives to offer reliable, high-performance products to meet the needs of the most demanding industrial sectors. The brand is committed to providing products that improve efficiency, reduce maintenance costs, and increase equipment durability.
Strengths
- Smooth and quiet operation, even under high load conditions.
- Resistance to wear and fatigue, ensuring a long service life.
- Effective, sealed protection thanks to rubber seals on both sides.
- Cost-effective thanks to its C-generation design, which reduces grease loss, improves protection against contaminants, saves energy, and extends bearing service life.
- Reduced maintenance thanks to the bearing’s simple design, which facilitates inspection, cleaning, and lubrication, minimizing downtime and maintenance costs.
- Resistance to wear and fatigue, ensuring a long service life.
- Effective, sealed protection thanks to rubber seals on both sides.
- Cost-effective thanks to its C-generation design, which reduces grease loss, improves protection against contaminants, saves energy, and extends bearing service life.
- Reduced maintenance thanks to the bearing’s simple design, which facilitates inspection, cleaning, and lubrication, minimizing downtime and maintenance costs.
Applications
This FAG deep groove ball bearing is widely used in a variety of industrial sectors due to its ability to withstand both radial and axial loads. It is used in industrial equipment requiring fast and smooth rotation.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 42 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 60..-c-2hrs |
| Material | steel |
| Limit speed | 15300 rpm |
| Basic static load, radial - C0r | 5000 N |
| Basic dynamic load, radial - Cr | 10600 N |
Show UNSPSC/ECL@SS
£ 2.88 excl. VAT
/ Each
£ 3.46 incl. VAT
- Usually arrives within 14 working days
