Deep groove ball bearing SKF 6206-2Z/C3MT33, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm

Deep groove ball bearings

See technical information

References

SKF:6206-2Z/C3MT33
Rubix:105A2701
Manufacturer :42613
EAN:7316571403519
brand logo

Technical specifications

Inner diameter30 mm
Outer diameter62 mm
Width16 mm
See all Specifications

Product details : SKF RADIAL BALL BEARING 6206-2Z/C3MT33


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF deep groove ball bearing is designed to deliver exceptional performance in applications where reliability and durability are crucial. Thanks to its ability to support radial and axial loads in both directions, this product stands out for its ease of installation and resistance to demanding operating conditions. Its increased clearance (C3) and high-quality grease allow it to operate at high speeds while minimizing friction and ensuring efficient heat dissipation. Ideal for a variety of industrial environments, this bearing ensures extended service life and simplified maintenance.

Features:
This single-row deep groove ball bearing offers a reliable solution for applications requiring high performance and low internal friction. It is equipped with metal shields to protect against medium-sized contaminants. The C3 internal clearance allows for greater tolerance, which is particularly useful in environments where heat and thermal expansion are common. The bearing is permanently lubricated with NLGI Class 3 lithium-thickened grease for operating temperatures ranging from -30 to +120 °C. This product is particularly well-suited for applications requiring high speeds and optimal heat management.

Maintenance:
Maintenance requirements for this rigid bearing are minimal thanks to its lifetime lubrication, which significantly reduces maintenance costs. However, regular inspections are recommended to check its condition. It is essential to monitor noise levels, operating temperature, and the bearing’s integrity. Additionally, it is important to clean the exterior surfaces to remove any dust or debris that could impair the bearing’s performance.

Sealing:
This single-row ball bearing is equipped with two metal shields that provide effective protection against contaminants such as debris and splashes and reduce friction. Thanks to this sealing, the bearing retains its grease and minimizes the risk of contamination. However, it is important to note that this sealing does not protect the bearing from moisture, which may expose it to corrosion in particularly humid environments.

Brand Information:
SKF, founded in 1907, is a global leader in the design and manufacture of bearings, seals, and other solutions for the industrial sector. Recognized for its technical expertise and commitment to innovation, SKF operates in numerous sectors, ranging from automotive to aerospace and energy. The brand stands out for its high-quality products and solutions designed to improve the reliability of rotating equipment.

Key Features
• Ability to withstand radial and axial loads in both directions.
• Lifetime lubrication, reducing maintenance requirements.
• Metal shields for effective protection against contaminants.
• Increased C3 clearance for operation at high speeds.
• Low friction and optimal heat dissipation.

Applications
This bearing is ideal for industrial applications such as electric motors, pumps, fans, and high-speed machine tools. It is particularly well-suited for environments where temperature fluctuations are frequent and heat dissipation is essential. Thanks to its ability to handle high radial loads and moderate axial loads, it is also suitable for applications subject to shocks and intermittent loads.

Technical specifications


Attributes
Logistics dimensions (L x W x H)16x62x62 mm
Logistic Weight201 g
Inner diameter30 mm
Outer diameter62 mm
Width16 mm
Sealingtwo metal shields
Bearing Clearancec3
Series62
Materialbearing steel
Reference speed24000 rpm
Limit speed12000 rpm
Basic static load, radial - C0r11200 N
Basic dynamic load, radial - Cr20300 N
£ 23.81 excl. VAT
/ Each
£ 28.57 incl. VAT
  • Usually arrives within 14 working days