Deep groove ball bearing SNR S6005EEFD, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm

Bearing

See technical information

References

SNR:S6005EEFD
Rubix:394A6301
EAN:3413522150165
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter47 mm
Width12 mm
See all Specifications

Product details : SNR S6005EEFD DEEP GROOVE BALL BEARING


This stainless steel bearing stands out for its compact and reliable design, engineered for demanding industrial environments. It meets the needs of applications where protection against moisture and contaminants is essential. With contact seals on both sides and certified food-grade grease, this deep groove ball bearing combines hygiene, durability and performance. It is an optimal solution for those seeking a durable, quiet and low-maintenance ball bearing.

Characteristics :
This single-row ball bearing is designed to offer excellent corrosion resistance thanks to its stainless steel construction. It is equipped with two NBR contact seals that effectively protect against ingress of dust, water or greases. Its design with standard radial clearance ensures good operational stability and even load distribution. The product is pre-lubricated with grease specially formulated for food environments, compliant with Halal and Kosher standards and certified by NSF.

Maintenance :
This deep groove ball bearing requires no maintenance thanks to its factory lubrication. The food-grade grease, precisely dosed, provides long-lasting protection under normal use conditions. The seals keep the lubricant inside and prevent contaminants from entering. It is recommended to respect speed, load and temperature limits to ensure a long service life without relubrication.

Sealing :
The bearing is fitted with NBR rubber lip seals on both sides. These rubbing seals provide an effective barrier against liquid splashes and particles. The nitrile material is resistant to oils, greases and wet conditions. This sealing enhances lubricant protection and improves product durability. Conversely, the friction generates a higher resisting torque and limits the maximum allowable speed. This configuration is therefore ideal in dusty or humid environments.

Brand information :
SNR is a brand of the NTN group, a major player in the field of power transmission. Present in more than 20 countries, SNR offers innovative solutions for the automotive, industrial and aerospace sectors. Its mission: to provide reliable, high-performance and easy-to-integrate products. Thanks to recognized expertise and consistent manufacturing quality, the brand has been supporting professionals for more than 100 years.

Key benefits :
• No relubrication required thanks to long-life grease
• Excellent corrosion resistance with stainless steel
• Reinforced NBR seals for maximum sealing
• Quiet and reliable at moderate speeds
• Standard radial clearance for optimal alignment
• Certified for food contact (NSF, Halal, Kosher)

Applications :
This ball bearing is ideal for sectors where hygiene, reliability and corrosion resistance are critical. It is widely used in the food industry for conveyors, packaging machines and processing lines. It is also suitable for the medical sector, where maintenance-free operation is an advantage, and for marine environments exposed to moisture and salt. Its closed, pre-lubricated design ensures a long service life in all these conditions.

Technical specifications


Attributes
Inner diameter25 mm
Outer diameter47 mm
Width12 mm
Bearing Clearancecn
Cagestainless steel
£ 21.67 excl. VAT
/ Each
£ 26.00 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories