Deep groove ball bearing SNR 6207, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
SNR - Deep Groove Ball Bearing - 6207
See technical informationReferences
SNR:6207
Rubix:204A9587
EAN:3413520129675



Product details : SNR 6207 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x17 mm |
|---|---|
| Logistic Weight | 287 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 17 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Reference speed | 10000 rpm |
| Limit speed | 16000 rpm |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25300 N |
| Weight | 0.285 kg |
Show UNSPSC/ECL@SS
£ 10.62 excl. VAT
/ Each
£ 12.74 incl. VAT
- Delivery usually within ( 3 ) days
