Deep groove ball bearing SKF W 6207-2Z, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearings
See technical informationReferences
SKF:W 6207-2Z
Rubix:105A1966
Manufacturer :49453
EAN:7316570281187



Product details : SKF RADIAL BALL BEARING W 6207-2Z
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x72x72 mm |
|---|---|
| Logistic Weight | 275,2 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 17 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | w |
| Material | stainless steel |
| Cage | steel |
| Reference speed | 22000 rpm |
| Limit speed | 11000 rpm |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 22100 N |
Show UNSPSC/ECL@SS
£ 149.95 excl. VAT
/ Each
£ 179.94 incl. VAT
- Usually arrives within 14 working days
