Deep groove ball bearing SNR 6303FT150, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 17 mm
SNR - Specific ball bearings - 6303FT150
See technical informationSee documentsReferences
SNR:6303FT150
Rubix:205A0159
EAN:3413520141608



Documents
Product details : SNR 6303FT150 SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides, applications upto 150°C.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x14 mm |
|---|---|
| Logistic Weight | 118 g |
| Inner diameter | 17 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6300 |
| Cage | steel |
| Limit speed | 10000 rpm |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 13500 N |
| Weight | 0.11 kg |
Show UNSPSC/ECL@SS
£ 18.18 excl. VAT
/ Each
£ 21.82 incl. VAT
- Delivery usually within ( 3 ) days
