Deep groove ball bearing FAG 61910-2RZ, Outer diameter: 72 mm | Width: 12 mm | Inner diameter: 50 mm
Ball bearings
See technical informationReferences
FAG:61910-2RZ
Rubix:274A6791
Manufacturer :0818640860000
EAN:4047643313858

Product details : FAG 61910-2RZ DEEP GROOVE BALL BEARING
This FAG deep groove ball bearing is a high-quality product designed to deliver optimal performance and a long service life. This single-row ball bearing is equipped with shields (metal flanges) and a sheet steel cage, ensuring exceptional strength and durability.
Features:
This bearing stands out for its unique features. It is a single-row ball bearing that offers high load capacity and high precision. Additionally, the steel cage holds the balls in place, ensuring smooth and consistent operation.
Maintenance:
Maintenance requirements for this deep-groove ball bearing are minimal thanks to its shields. The bearings are pre-lubricated with high-quality grease and prevent the ingress of external contaminants. However, it is recommended to check the condition of the bearing to ensure optimal performance and extend its service life.
Brand Information:
FAG is a global leader in the field of bearings, renowned for its quality, reliability, and performance. FAG bearings are designed to meet the highest standards for precision, load capacity, and service life. They are used in a variety of industrial applications, ranging from material handling equipment to machine tools, vehicles, and aerospace equipment. By choosing a bearing from this brand, you are opting for a superior-quality product designed to deliver optimal performance and a long service life.
Features:
This bearing stands out for its unique features. It is a single-row ball bearing that offers high load capacity and high precision. Additionally, the steel cage holds the balls in place, ensuring smooth and consistent operation.
Maintenance:
Maintenance requirements for this deep-groove ball bearing are minimal thanks to its shields. The bearings are pre-lubricated with high-quality grease and prevent the ingress of external contaminants. However, it is recommended to check the condition of the bearing to ensure optimal performance and extend its service life.
Brand Information:
FAG is a global leader in the field of bearings, renowned for its quality, reliability, and performance. FAG bearings are designed to meet the highest standards for precision, load capacity, and service life. They are used in a variety of industrial applications, ranging from material handling equipment to machine tools, vehicles, and aerospace equipment. By choosing a bearing from this brand, you are opting for a superior-quality product designed to deliver optimal performance and a long service life.
Strengths
• Robust and durable design for a long service life and consistent performance.
• Double metal shields to protect internal components from particles and contaminants.
• High load capacity and rotational precision for a variety of industrial applications.
• Versatility and adaptability to a wide range of applications.
• Double metal shields to protect internal components from particles and contaminants.
• High load capacity and rotational precision for a variety of industrial applications.
• Versatility and adaptability to a wide range of applications.
Applications
• Machine tools.
• Aerospace vehicles and equipment.
• Mechanical transmissions.
• Elevators and escalators.
• Gearboxes.
• Material handling equipment.
• Aerospace vehicles and equipment.
• Mechanical transmissions.
• Elevators and escalators.
• Gearboxes.
• Material handling equipment.
Technical specifications
Attributes
| Logistic Weight | 130 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 72 mm |
| Width | 12 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 619..-2rz |
| Reference speed | 8100 rpm |
| Limit speed | 11400 rpm |
| Basic static load, radial - C0r | 11700 N |
| Basic dynamic load, radial - Cr | 15400 N |
Show UNSPSC/ECL@SS
£ 706.75 excl. VAT
/ 25 pieces
£ 848.10 incl. VAT
- Usually arrives within 14 working days
