Deep groove ball bearing SNR 6209E, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6209E
Rubix:204A9669
EAN:3413520133122

Documents
Product details : SNR 6209E DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, sheet metal cage, friction seal on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x19 mm |
|---|---|
| Logistic Weight | 416 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 19 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Limit speed | 5300 rpm |
| Basic static load, radial - C0r | 20400 N |
| Basic dynamic load, radial - Cr | 32200 N |
| Weight | 0.404 kg |
Show UNSPSC/ECL@SS
£ 17.68 excl. VAT
/ Each
£ 21.22 incl. VAT
- Delivery usually within ( 3 ) days
