Deep groove ball bearing Timken 61911, Outer diameter: 180 mm | Width: 28 mm | Inner diameter: 55 mm
Deep Groove Ball Bearing
See technical informationReferences
Timken:61911
Rubix:396A1410
Manufacturer :100314590
EAN:0053893772271





Product details : TIMKEN 61911 DEEP GROOVE BALL BEARING
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Thin section series design has a smaller outside diameter, relative to standard designs
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Thin section series design has a smaller outside diameter, relative to standard designs
Applications
From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 84,9884x84,9884x21,0058 mm |
|---|---|
| Package weight | 189,1 g |
| Inner diameter | 55 mm |
| Outer diameter | 180 mm |
| Width | 28 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Material | steel |
Show UNSPSC/ECL@SS
£ 26.03 excl. VAT
/ Each
£ 31.24 incl. VAT
- Usually arrives within 14 working days
