Deep groove ball bearing SKF 6017-2Z/C3VT127C, Outer diameter: 130 mm | Width: 22 mm | Inner diameter: 85 mm
Deep groove ball bearings
See technical informationReferences
SKF:6017-2Z/C3VT127C
Rubix:237A4063
Manufacturer :120309
EAN:07316571446288

Product details : SKF 6017-2Z/C3VT127C VARIANTS FROM DA INCLUDING INCH SIZES
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
SKF manufactures this deep-groove ball bearing, which offers a reliable solution for applications requiring resistance to radial and axial loads. Its design facilitates installation and provides effective protection against contaminants while maintaining low friction levels. Ideal for environments requiring high-speed performance, good heat dissipation, and reduced maintenance costs.
Features:
This single-row SKF ball bearing features two steel sheet flanges, which provide effective sealing against medium-sized particles. The increased radial clearance (C3) reduces internal friction, facilitating operation at high speeds without losses due to steel expansion. It can handle heavy radial loads and moderate axial loads in both directions, ensuring great versatility. It is lubricated for life with a larger-than-standard amount of grease. This grease performs well over a wide temperature range, from -35 °C to 260 °C. The sheet steel cage provides additional strength to withstand shocks and momentary loads.
Maintenance:
Lubricated for life with high-quality grease and protected by metal shields, this bearing is designed to minimize maintenance requirements. Nevertheless, it is recommended to perform periodic inspections to check its condition, particularly by listening for abnormal noises and monitoring the temperature. More frequent inspections are recommended as the bearing approaches the nominal service life specified by SKF.
Sealing:
This SKF bearing is equipped with two steel sheet shields that form an effective barrier against contaminants such as medium-sized solid particles (debris, chips, gravel, long fibers, etc.). The narrow-gap seal minimizes lubricant loss, ensuring extended service life and constant protection of internal components. However, this protection is limited in the event of prolonged exposure to moisture or liquid splashes.
Brand Information:
SKF is a global leader in the manufacture of bearings and engineering solutions. Founded in 1907, the brand is synonymous with quality and innovation, with a presence in over 130 countries and 17,000 distribution points. SKF is committed to providing high-performance, durable products tailored to the needs of modern industries.
Key Features:
- Increased radial clearance (C3) for better heat dissipation and high-speed performance.
- Metal flanges providing a good balance between sealing and performance.
- Lifetime lubricated with a grease quantity exceeding the standard
- Robust design to withstand shocks and transient loads.
- Suitable for high speeds over extended periods.
- Grease effective over a wide temperature range.
Applications:
It is ideally suited for electric motors, pumps, fans, and machine tools operating at high speeds. It is also found in household appliances and power tools. It is particularly effective in applications where heat dissipation is critical and high speeds are required. Its ability to handle increased thermal expansion makes it a preferred choice for environments with significant temperature fluctuations.
Features:
This single-row SKF ball bearing features two steel sheet flanges, which provide effective sealing against medium-sized particles. The increased radial clearance (C3) reduces internal friction, facilitating operation at high speeds without losses due to steel expansion. It can handle heavy radial loads and moderate axial loads in both directions, ensuring great versatility. It is lubricated for life with a larger-than-standard amount of grease. This grease performs well over a wide temperature range, from -35 °C to 260 °C. The sheet steel cage provides additional strength to withstand shocks and momentary loads.
Maintenance:
Lubricated for life with high-quality grease and protected by metal shields, this bearing is designed to minimize maintenance requirements. Nevertheless, it is recommended to perform periodic inspections to check its condition, particularly by listening for abnormal noises and monitoring the temperature. More frequent inspections are recommended as the bearing approaches the nominal service life specified by SKF.
Sealing:
This SKF bearing is equipped with two steel sheet shields that form an effective barrier against contaminants such as medium-sized solid particles (debris, chips, gravel, long fibers, etc.). The narrow-gap seal minimizes lubricant loss, ensuring extended service life and constant protection of internal components. However, this protection is limited in the event of prolonged exposure to moisture or liquid splashes.
Brand Information:
SKF is a global leader in the manufacture of bearings and engineering solutions. Founded in 1907, the brand is synonymous with quality and innovation, with a presence in over 130 countries and 17,000 distribution points. SKF is committed to providing high-performance, durable products tailored to the needs of modern industries.
Key Features:
- Increased radial clearance (C3) for better heat dissipation and high-speed performance.
- Metal flanges providing a good balance between sealing and performance.
- Lifetime lubricated with a grease quantity exceeding the standard
- Robust design to withstand shocks and transient loads.
- Suitable for high speeds over extended periods.
- Grease effective over a wide temperature range.
Applications:
It is ideally suited for electric motors, pumps, fans, and machine tools operating at high speeds. It is also found in household appliances and power tools. It is particularly effective in applications where heat dissipation is critical and high speeds are required. Its ability to handle increased thermal expansion makes it a preferred choice for environments with significant temperature fluctuations.
Technical specifications
Attributes
| Logistic Weight | 941,8 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 130 mm |
| Width | 22 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6017 |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 472.87 excl. VAT
/ Each
£ 567.44 incl. VAT
- Usually arrives within 14 working days
