Deep groove ball bearing NTN 6013LLUC3/5K, Outer diameter: 100 mm | Width: 18 mm | Inner diameter: 65 mm

NTN - Deep Groove Ball Bearing - 6013LLUC3/5K

See technical informationSee documents

References

NTN:6013LLUC3/5K
Rubix:204A9093
EAN:4547359549591
brand logo

Technical specifications

Inner diameter65 mm
Outer diameter100 mm
Width18 mm
See all Specifications

Documents

Product details : NTN 6013LLUC3/5K DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)100x100x18 mm
Logistic Weight441 g
Inner diameter65 mm
Outer diameter100 mm
Width18 mm
Sealingtwo rubber seals
Bearing Clearancec3
Series6000
Materialsteel
Cagesteel
Basic static load, radial - C0r25200 N
Basic dynamic load, radial - Cr34000 N
Weight0.069 kg
£ 20.93 excl. VAT
/ Each
£ 25.12 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories