Deep groove ball bearing SKF 6205-2RSHK, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Rigid ball bearings
See technical informationReferences
SKF:6205-2RSHK
Rubix:80481216
Manufacturer :178407
EAN:7316571823744

Product details : SKF 6205-2RSHK:SKF RADIAL BALL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF deep groove ball bearing is designed to deliver reliable performance and extended service life under a variety of conditions. Ideal for applications requiring high resistance to radial and axial loads, it ensures stable operation even in harsh environments. Its robust design meets the needs of the most demanding industrial sectors while keeping maintenance costs low.
Features:
This single-row deep groove ball bearing features a sheet steel cage that ensures good resistance to constant loads while withstanding shocks and transient loads. It features two acrylonitrile-butadiene rubber (NBR) friction seals with steel sheet reinforcement on both sides, which protect the bearing from external contaminants. This product supports radial and axial loads in both directions, making it versatile for a variety of applications. It has a tapered bore (1:12 taper). The internal radial clearance is standard, ensuring stable precision and reliable performance.
Maintenance:
This deep-groove ball bearing requires little maintenance due to its design and sealing. However, regular monitoring of operating conditions, including temperature and vibration, is recommended to ensure optimal performance. Monitoring noise and temperature changes allows for the rapid detection of any malfunctions.
Sealing:
This deep groove ball bearing is equipped with nitrile-butadiene rubber (NBR) lip seals on both sides. These seals provide excellent protection against contaminants, including dust and water. NBR is particularly resistant to oils and greases, offering long-lasting protection in demanding industrial environments. The seals help keep the lubricant inside the bearing, thereby minimizing the risk of degradation and extending its service life.
Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in bearings and mechanical solutions. The brand is recognized for its technical innovations and its ability to deliver high-quality products, ensuring maximum reliability for industrial applications. SKF offers a wide range of products, including bearings, seals, and lubrication systems, used in more than 40 industries worldwide. The company stands out for its commitment to sustainability and innovation.
Key Features:
• Maximum protection against contaminants: Thanks to its NBR rubber seals, this bearing is highly protected against dust, water, and other particles, offering an extended service life.
• Load capacity: It can withstand radial and axial loads in both directions, making it versatile for a variety of applications.
• Low maintenance: Its design and seals ensure low maintenance, reducing operating costs.
• Tapered bore for mounting on a tapered shaft or with a sleeve.
Applications:
This SKF deep groove ball bearing is used in a wide range of industrial applications. It is particularly well-suited for conveyor systems and material handling equipment where durability and reliability are paramount. In addition, it is used in agricultural and construction machinery, as well as in transmission systems such as gearboxes, reduction gears, and gearmotors. This product is also used in automotive applications (wheel bearings, engines, etc.), as well as in household appliances and machine tools, ensuring consistent performance under repeated loads.
Features:
This single-row deep groove ball bearing features a sheet steel cage that ensures good resistance to constant loads while withstanding shocks and transient loads. It features two acrylonitrile-butadiene rubber (NBR) friction seals with steel sheet reinforcement on both sides, which protect the bearing from external contaminants. This product supports radial and axial loads in both directions, making it versatile for a variety of applications. It has a tapered bore (1:12 taper). The internal radial clearance is standard, ensuring stable precision and reliable performance.
Maintenance:
This deep-groove ball bearing requires little maintenance due to its design and sealing. However, regular monitoring of operating conditions, including temperature and vibration, is recommended to ensure optimal performance. Monitoring noise and temperature changes allows for the rapid detection of any malfunctions.
Sealing:
This deep groove ball bearing is equipped with nitrile-butadiene rubber (NBR) lip seals on both sides. These seals provide excellent protection against contaminants, including dust and water. NBR is particularly resistant to oils and greases, offering long-lasting protection in demanding industrial environments. The seals help keep the lubricant inside the bearing, thereby minimizing the risk of degradation and extending its service life.
Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in bearings and mechanical solutions. The brand is recognized for its technical innovations and its ability to deliver high-quality products, ensuring maximum reliability for industrial applications. SKF offers a wide range of products, including bearings, seals, and lubrication systems, used in more than 40 industries worldwide. The company stands out for its commitment to sustainability and innovation.
Key Features:
• Maximum protection against contaminants: Thanks to its NBR rubber seals, this bearing is highly protected against dust, water, and other particles, offering an extended service life.
• Load capacity: It can withstand radial and axial loads in both directions, making it versatile for a variety of applications.
• Low maintenance: Its design and seals ensure low maintenance, reducing operating costs.
• Tapered bore for mounting on a tapered shaft or with a sleeve.
Applications:
This SKF deep groove ball bearing is used in a wide range of industrial applications. It is particularly well-suited for conveyor systems and material handling equipment where durability and reliability are paramount. In addition, it is used in agricultural and construction machinery, as well as in transmission systems such as gearboxes, reduction gears, and gearmotors. This product is also used in automotive applications (wheel bearings, engines, etc.), as well as in household appliances and machine tools, ensuring consistent performance under repeated loads.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x52x52 mm |
|---|---|
| Logistic Weight | 125,5 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6205 |
| Material | bearing steel |
| Cage | steel |
| Limit speed | 8500 rpm |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14800 N |
Show UNSPSC/ECL@SS
£ 12.69 excl. VAT
/ Each
£ 15.23 incl. VAT
- Delivery usually within ( 3 ) days
