Deep groove ball bearing SKF 61912/C3, Outer diameter: 85 mm | Width: 13 mm | Inner diameter: 60 mm
Deep groove ball bearings
See technical informationReferences
SKF:61912/C3
Rubix:103A4147
Manufacturer :83799
EAN:7316576638183



Product details : SKF RADIAL BALL BEARING 61912/C3
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Technical specifications
Attributes
| Logistic Weight | 203 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 85 mm |
| Width | 13 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 619 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 16000 rpm |
| Limit speed | 10000 rpm |
Show UNSPSC/ECL@SS
£ 72.84 excl. VAT
/ Each
£ 87.41 incl. VAT
- Usually arrives within 14 working days
