Deep groove ball bearing FAG HC6306-2Z-L207-C3, Width: 19 mm
Rolling and Plain Bearings
See technical informationReferences
FAG:HC6306-2Z-L207-C3
Rubix:274A7634
Manufacturer :0974752200030
EAN:4064327743831

Product details : FAG HC6306-2Z-L207-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing HC63..-2Z, Hybrid bearing, single row, shields, steel sheet metal cage
Technical specifications
Attributes
| Width | 19 mm |
|---|---|
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Basic static load, radial - C0r | 19300 N |
| Basic dynamic load, radial - Cr | 35000 N |
Show UNSPSC/ECL@SS
£ 224.68 excl. VAT
/ Each
£ 269.62 incl. VAT
- Usually arrives within 14 working days
