Deep groove ball bearing SKF 6210-2RS1/W64F, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Deep groove ball bearings
See technical informationReferences
SKF:6210-2RS1/W64F
Rubix:237A4125
Manufacturer :193867
EAN:07316572159545

Product details : SKF 6210-2RS1/W64F DGBB SOLID OIL
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF deep-groove ball bearing is designed to meet the demands of modern industrial applications in the food and beverage industry. Suitable for radial and axial loads in both directions, it is fully protected against contaminants, offering a reliable and durable solution. Pre-lubricated and equipped with nitrile rubber seals, it stands out for its ease of installation, low noise level, and stable performance, even in harsh environments.
Features:
It features a single-row ball design and a sheet steel cage, enabling it to withstand heavy radial loads as well as moderate axial loads in both directions. Rubber seals on both sides provide effective protection against contaminants, and the pre-applied synthetic grease (food-grade) extends its service life. It can operate at high speeds with low noise levels. It is lubricated with Solid Oil, a polymer developed by SKF that releases oil during operation and is resistant to washing and moisture.
Maintenance:
Minimal maintenance is required thanks to its rubber seals and lifetime lubrication. However, it is recommended to regularly check for vibrations and operating temperature to prevent any abnormalities. Cleaning of external surfaces must be done with care to avoid damage to the seals (pressurized water is not recommended).
Sealing:
Equipped with nitrile rubber lip seals on both sides, this SKF ball bearing ensures optimal sealing against dust, water, and other contaminants. Nitrile-butadiene rubber (NBR) is resistant to oils and greases. It provides a durable barrier while keeping the lubricant inside the bearing. This sealing is ideal for extending the product’s service life and reducing maintenance requirements, even in humid or dusty environments.
Brand Information:
SKF is a global leader in the manufacture of bearings and sealing systems. For over 100 years, the brand has been committed to providing reliable and innovative solutions to improve the performance of industrial equipment. SKF operates in more than 130 countries and relies on an extensive distribution network, offering high-quality products and exceptional technical support.
Key Features:
- High versatility thanks to its ability to withstand heavy radial loads and moderate axial loads.
- Nitrile rubber seals for optimal protection against contaminants.
- Food-grade Solid Oil grease for use in the food and beverage industry.
- Quiet operation with low vibration.
- Easy installation thanks to its single-row design.
Applications:
Ideal for conveyors, food processing machinery, and material handling equipment in the food industry, where high radial loads and high speeds are required. Thanks to its food-grade synthetic grease (NSF H1 certified), it is particularly well-suited for applications requiring strict hygiene standards. Its robustness and sealing capabilities also make it ideal for production systems, ensuring reliable performance even in environments subject to high sanitary requirements.
Features:
It features a single-row ball design and a sheet steel cage, enabling it to withstand heavy radial loads as well as moderate axial loads in both directions. Rubber seals on both sides provide effective protection against contaminants, and the pre-applied synthetic grease (food-grade) extends its service life. It can operate at high speeds with low noise levels. It is lubricated with Solid Oil, a polymer developed by SKF that releases oil during operation and is resistant to washing and moisture.
Maintenance:
Minimal maintenance is required thanks to its rubber seals and lifetime lubrication. However, it is recommended to regularly check for vibrations and operating temperature to prevent any abnormalities. Cleaning of external surfaces must be done with care to avoid damage to the seals (pressurized water is not recommended).
Sealing:
Equipped with nitrile rubber lip seals on both sides, this SKF ball bearing ensures optimal sealing against dust, water, and other contaminants. Nitrile-butadiene rubber (NBR) is resistant to oils and greases. It provides a durable barrier while keeping the lubricant inside the bearing. This sealing is ideal for extending the product’s service life and reducing maintenance requirements, even in humid or dusty environments.
Brand Information:
SKF is a global leader in the manufacture of bearings and sealing systems. For over 100 years, the brand has been committed to providing reliable and innovative solutions to improve the performance of industrial equipment. SKF operates in more than 130 countries and relies on an extensive distribution network, offering high-quality products and exceptional technical support.
Key Features:
- High versatility thanks to its ability to withstand heavy radial loads and moderate axial loads.
- Nitrile rubber seals for optimal protection against contaminants.
- Food-grade Solid Oil grease for use in the food and beverage industry.
- Quiet operation with low vibration.
- Easy installation thanks to its single-row design.
Applications:
Ideal for conveyors, food processing machinery, and material handling equipment in the food industry, where high radial loads and high speeds are required. Thanks to its food-grade synthetic grease (NSF H1 certified), it is particularly well-suited for applications requiring strict hygiene standards. Its robustness and sealing capabilities also make it ideal for production systems, ensuring reliable performance even in environments subject to high sanitary requirements.
Technical specifications
Attributes
| Logistic Weight | 463 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 20 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 62.. |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 90.04 excl. VAT
/ Each
£ 108.05 incl. VAT
- Usually arrives within 14 working days
