Deep groove ball bearing SKF 6020 M/C4, Outer diameter: 150 mm | Width: 24 mm | Inner diameter: 100 mm
Deep groove ball bearings
See technical informationReferences
SKF:6020 M/C4
Rubix:420A2422
EAN:7316574238781

Product details : SKF 6020 M/C4 SINGLE ROW DEEP GROOVE BALL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Single-row deep groove ball bearings are particularly versatile, feature low friction, and are designed to produce low noise and vibration levels at high rotational speeds. They support radial and axial loads in both directions, are easy to install, and require little maintenance.
Technical specifications
Attributes
| Logistic Weight | 1432,4 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 150 mm |
| Width | 24 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 60 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 9500 rpm |
| Limit speed | 7500 rpm |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 63700 N |
Show UNSPSC/ECL@SS
£ 321.46 excl. VAT
/ Each
£ 385.75 incl. VAT
- Usually arrives within 14 working days
