Deep groove ball bearing SNR 6009FT150ZZ, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm

Topline ball bearings

See technical informationSee documents
References
SNR:6009FT150ZZ
Rubix:204A9007
EAN:3413520352851
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter75 mm
Width16 mm
See all Specifications
Documents

Product details : SNR 6009FT150ZZ SPECIFIC BALL BEARINGS


TOPLINE deep groove ball bearing, radial contact, sheet metal cage, deflectors on both sides, for 150°C application

Technical specifications


Attributes
Logistics dimensions (L x W x H)84x27x84 mm
Logistic Weight250 g
Inner diameter45 mm
Outer diameter75 mm
Width16 mm
Sealingtwo metal shields
Bearing Clearancec3
Series6000
Cagesteel
Reference speed9700 rpm
Limit speed8200 rpm
Basic static load, radial - C0r15100 N
Basic dynamic load, radial - Cr20500 N
Weight0.243 kg
Show UNSPSC/ECL@SS
£ 21.59 excl. VAT
/ Each
£ 25.91 incl. VAT
  • Usually arrives within 14 working days