Deep groove ball bearing SKF 6312-2RS1/C4, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm

Deep groove ball bearings

See technical information

References

SKF:6312-2RS1/C4
Rubix:210A5072
EAN:7316571836386
brand logo

Technical specifications

Inner diameter60 mm
Outer diameter130 mm
Width31 mm
See all Specifications

Product details : SKF 6312-2RS1/C4 DEEP GROOVE BALL BRG


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.

Technical specifications


Attributes
Logistic Weight1768 g
Inner diameter60 mm
Outer diameter130 mm
Width31 mm
Sealingtwo rubber seals
Bearing Clearancec4
Series63
£ 91.05 excl. VAT
/ Each
£ 109.26 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories