6024
Inner diameter | 120 mm |
---|---|
Outer diameter | 180 mm |
Width | 28 mm |
Inner diameter | 120 mm |
---|---|
Outer diameter | 180 mm |
Width | 28 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 6024 |
Basic static load, radial - C0r | 79300 N |
Basic dynamic load, radial - Cr | 88100 N |
Usually arrives within 14 working days