Deep groove ball bearing Timken 6304, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm

6304

See technical information

References

Timken:6304
Rubix:106A1391
Manufacturer :100416867
EAN:0087796295575
brand logo

Technical specifications

Inner diameter20 mm
Outer diameter52 mm
Width15 mm
See all Specifications

Product details : TIMKEN 6304 DEEP GROOVE BALL BEARING


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Packaged dimensions (D x W x H)55,9816x55,9816x22,987 mm
Package weight141,5 g
Inner diameter20 mm
Outer diameter52 mm
Width15 mm
Sealingopen
Bearing Clearancecn
Series6304
Materialsteel
Basic static load, radial - C0r7800 N
Basic dynamic load, radial - Cr15900 N
£ 41.50 excl. VAT
/ 10 pieces
£ 49.80 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories