Deep groove ball bearing FAG 6005-C-2Z-L207-C3>V, Width: 12 mm
Rolling and Plain Bearings
See technical informationReferences
Superseded Ref:6005-2Z-L207-C3
FAG:6005-C-2Z-L207-C3>V
Rubix:274A6651
Manufacturer :0964573410030
EAN:4064327291424

Product details : FAG 6005-C-2Z-L207-C3V DEEP GROOVE BALL BEARING
Deep groove ball bearing 60..-C-2Z, single row, Generation C, shields, steel sheet metal cage
Technical specifications
Attributes
| Width | 12 mm |
|---|---|
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Basic static load, radial - C0r | 6500 N |
| Basic dynamic load, radial - Cr | 12600 N |
Show UNSPSC/ECL@SS
£ 4.18 excl. VAT
/ Each
£ 5.02 incl. VAT
- Usually arrives within 14 working days
