Deep groove ball bearing FAG 6216-J20AB-C3, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm
Deep groove ball bearing
See technical informationReferences
FAG:6216-J20AB-C3
Rubix:239A1117
Manufacturer :0710074310030
EAN:4047643119856

Product details : FAG 6216-J20AB-C3 SINGLE ROW DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-J20AB, single row, steel sheet metal cage, ceramic coated
Technical specifications
Attributes
| Logistic Weight | 1460 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 26 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 62..-j20ab |
| Reference speed | 5500 rpm |
| Limit speed | 7300 rpm |
| Basic static load, radial - C0r | 55000 N |
| Basic dynamic load, radial - Cr | 77000 N |
Show UNSPSC/ECL@SS
£ 310.49 excl. VAT
/ Each
£ 372.59 incl. VAT
- Usually arrives within 14 working days
