Deep groove ball bearing FAG 6305-C-HRS>V, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing
See technical informationReferences
FAG:6305-C-HRS>V
Rubix:274A6956
Manufacturer :0955624350000
EAN:4054372710452

Product details : FAG 6305-C-HRSV DEEP GROOVE BALL BEARING
Ball bearing 63..-C-HRS, single row, Generation C, seal, sheet steel cage
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 17 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | 63..-c-hrs |
| Cage | steel |
| Limit speed | 11300 rpm |
| Reaming diameter | 25 mm |
| Thickness | 17 mm |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 26500 N |
| Weight | 0.222 kg |
Show UNSPSC/ECL@SS
£ 7.28 excl. VAT
/ Each
£ 8.74 incl. VAT
- Delivery usually within ( 7 ) days
