Deep Groove Ball Bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 42 mm |
Width | 16 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 42 mm |
Width | 16 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 63000 |
Material | Chrome Steel |
Cage | Steel |
Limit speed | 9900 rpm |
Precision | P0 |
Basic static load, radial - C0r | 4250 N |
Basic dynamic load, radial - Cr | 7960 N |
Weight | 0.09 kg |
Usually arrives within 14 working days