References
Optibelt:32 X 3000
Rubix:265A9023
Manufacturer :1701863
EAN:4014486044409




Product details : OPTIBELT 32 X 3000 1701863
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x408x408 mm |
|---|---|
| Logistic Weight | 2004 g |
| Profile | d/32 |
| Belt designation | d118 |
| Interior length | 3000 mm |
| Pitch length | 3075 mm |
| Upper width | 32 mm |
| Height | 20 mm |
| Outer length | 3126 mm |
Show UNSPSC/ECL@SS
£ 49.86 excl. VAT
/ Each
£ 59.83 incl. VAT
- Usually arrives within 14 working days
